Levoir™ 2-3/4 in. Handle Kit in Luxe Gold

Part #DHL6698GL  |  Item #7664890  |  Manufacturer Part #HL6698-GL

$210.24 EACH

Color/Finish: Luxe Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 1296
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles

ADA Compliant

Specifications

ADA Compliant: Yes

Cartridge Type: Thermostatic

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 2-3/8 in

IAPMO Listed: No

Length: 2-3/4 in

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Style: Modern

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 1

Width: 3-7/16 in