Brizo
Levoir™ 2 in. Handle Kit in Polished Chrome with Black Crystal
Part #DHL5898PCBC | Item #7665046 | Manufacturer Part #HL5898-PCBC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 840
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Levoir™
Color Finish: Polished Chrome/Black Crystal
Color Finish Category: Chromes
Deck Plate Included: No
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Type: Lever
Height: 3 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2 in
Material: Zinc
NSF Certified: No
Number of Handles: Two Handle
Origin: Global
Side Spray: No
Smart Home Enabled: No
Supply Lines Included: No
Trim Only: No
WaterSense Labeled: No
Weight: 1.8
Width: 3-3/4 in