2 in. Zinc Handle Kit in Polished Nickel with Black Crystal

You last purchased this on
 
Brizo

Levoir™ 2 in. Zinc Handle Kit in Polished Nickel with Black Crystal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ 2 in. Zinc Handle Kit in Polished Nickel with Black Crystal

  • Fast #
  • Part #DHL5898PNBC
  • Item #7664992
  • Manufacturer Part #HL5898-PNBC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel/Black Crystal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel/Black Crystal
Deck Plate Included:
No
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
3 in
Length:
2 in
Material:
Zinc
Maximum Height:
3 in
Number of Handles:
Two Handle
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Weight:
1.8 lb
Width:
3-13/32 in