3-3/4 in. Metal Handle Kit in Polished Nickel with Black Crystal
Levoir™ 3-3/4 in. Metal Handle Kit in Polished Nickel with Black Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel/Black Crystal
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Traditional
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.4 lb
- Width:
- 3-7/16 in