Widespread Low Lever Bathroom Faucet Handle Kit in Brilliance® Polished Nickel
Widespread Low Lever Bathroom Faucet Handle Kit in Brilliance® Polished Nickel
Frequently Purchased Together
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Brand Model Compatibility:
- Levoir® 65397LF and 65398LF
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 1-7/8 in
- IAPMO Listed -:
- No
- Length:
- 3-3/4 in
- Material:
- Zinc
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.1 lb
- Width:
- 7-1/4 in