Widespread High Lever Bathroom Faucet Handle Kit in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Widespread High Lever Bathroom Faucet Handle Kit in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Widespread High Lever Bathroom Faucet Handle Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL5398PN
  • Item #7654456
  • Manufacturer Part #HL5398-PN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Lever handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
Brand Model Compatibility:
Levoir® 65397LF and 65398LF
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Deck Plate Included:
No
Faucet Part Type:
Handle
Faucet Type:
Widespread
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
3-3/16 in
IAPMO Listed -:
No
Length:
3-3/4 in
Material:
Zinc
Maximum Height:
3-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Pressure - Maximum:
60 psi
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
1.8 lb
Width:
7-1/4 in