3-3/4 in. Zinc Handle Kit in Luxe Nickel with Black Crystal
Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Nickel with Black Crystal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Polished Chrome
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Length:
- 3-3/4 in
- Material:
- Zinc
- Maximum Height:
- 3-1/2 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Weight:
- 1.8 lb
- Width:
- 7-1/4 in