Brizo
Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Nickel with Black Crystal
Part #DHL7098NKBC | Item #7664909 | Manufacturer Part #HL7098-NKBC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 480
How to get it:
Product Details
- Lever handles are ADA compliant
- Model number = one pair of handles
Specifications
ADA Compliant: Yes
Collection: Levoir™
Color Finish: Luxe Nickel/Polished Chrome
Color Finish Category: Nickel Tones
Deck Plate Included: No
Faucet Part Type: Handle Kit
Faucet Type: Tub Filler
Handle Type: Lever
Height: 3-1/2 in
Length: 3-3/4 in
Material: Zinc
Maximum Height: 3-1/2 in
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Style: Transitional
Supply Lines Included: No
Weight: 2.23
Width: 7-1/4 in