Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Steel with Black Crystal

Part #DHL5398SLBC  |  Item #7665076  |  Manufacturer Part #HL5398-SLBC

$227.52 EACH

Color/Finish: Brilliance Luxe Stainless/Black Crystal

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Collection: Levoir™

Color Finish: Brilliance Luxe Stainless/Black Crystal

Color Finish Category: Stainless Steel

Deck Plate Included: No

Faucet Part Type: Handle Kit

Handle Type: Lever

Height: 3-1/2 in

Length: 3-3/4 in

Material: Zinc

Maximum Height: 3-1/2 in

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Weight: 1.8

Width: 3-3/4 in