3-3/4 in. Zinc Handle Kit in Luxe Steel with Black Crystal
Levoir™ 3-3/4 in. Zinc Handle Kit in Luxe Steel with Black Crystal
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Levoir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Luxe Stainless/Black Crystal
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- Length:
- 3-3/4 in
- Material:
- Zinc
- Maximum Height:
- 3-1/2 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Supply Lines Included:
- No
- Weight:
- 2.24 lb
- Width:
- 7-1/4 in