3-3/4 in. Zinc Handle Kit in Polished Nickel
Levoir™ 3-3/4 in. Zinc Handle Kit in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 480-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one pair of handles
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Levoir™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- Handle Type:
- Lever
- Height:
- 3-3/16 in
- Length:
- 3-3/4 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 3-7/16 in