Levoir™ 3-7/16 in. Zinc Handle Kit in Luxe Steel

Part #DHX75P98SL  |  Item #7717250  |  Manufacturer Part #HX75P98-SL

$246.24 EACH

Color/Finish: Luxe Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 540

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lever handles are ADA compliant
  • Model number = one set of handles

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-3/4 in

GSA Approved: No

Handle Type: Cross

Height: 6 in

IAPMO Listed: No

Length: 3-7/16 in

Material: Zinc

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: No

WaterSense Labeled: No

Weight: 1.4