3-Hook Robe Hook in Polished Nickel

You last purchased this on
 
Brizo

Levoir™ 3-Hook Robe Hook in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ 3-Hook Robe Hook in Polished Nickel

  • Fast #
  • Part #D693597PN
  • Item #7664991
  • Manufacturer Part #693597-PN
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
3-1/8 in
Base Plate Width:
1 in
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
3
Projection:
4-3/8 in
Shape:
Specialty
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Weight:
1.2 lb
Width:
1 in