Levoir™ 30 in. Towel Bar in Polished Chrome

Part #D693098  |  Manufacturer Part #693098-PC

Starting at
$149.04 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Base Plate Height: 1-3/8 in

Base Plate Width: 1-3/8 in

CARB OTC LEED Compliant: No

Collection: Levoir™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-11/25 in

GSA Approved: No

Hardware Included: Yes

Height: 1-17/50 in

IAPMO Listed: No

Length: 30 in

Material: Metal

Maximum Height: 1-17/50 in

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Projection: 3-7/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 3

Width: 34 in