30 in. Towel Bar in Polished Chrome

You last purchased this on
 
Brizo

Levoir™ 30 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir™ 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D693098PC
  • Item #7664997
  • Manufacturer Part #693098-PC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
3-11/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed -:
No
Length:
30 in
Material:
Metal
Maximum Height:
1-17/50 in
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/16 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
3 lb
Width:
34 in