Levoir™ 1.75 gpm Multi-Function Thermostatic Showerhead Trim Only with Double Lever Handle in Luxe Nickel

Part #DT60298  |  Manufacturer Part #T60298-NK

Starting at
$562.32 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
$0

This Item: Brizo Levoir™ 1.75 gpm Multi-Function Thermostatic Showerhead Trim Only with Double Lever Handle in Luxe Nickel /$786.96

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 6 7/8" H2Okinetic® multi-function showerhead
  • 7 1/2" decorative, solid brass shower arm
  • RP74785 extension kit extends rough installation up to 1 3/4"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Thermostatic

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5-47/100 in

Diameter: 6-1/2 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Thermostatic

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Handles Sold Separately

Height: 6-39/50 in

Installation Type: Wall Mount

Maximum Height: 6-39/50 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Two Handle

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

WaterSense Labeled: Yes

Weight: 5.415