Brass Extension Kit in Luxe Gold for T75P598-LHP3
Levoir™ Brass Extension Kit in Luxe Gold for T75P598-LHP3
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Levoir™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Faucet Part Type:
- Extension Kit
- Fits Model:
- T75P598-LHP3
- Height:
- 2-63/1000 in
- Length:
- 63/100 in
- Material:
- Brass
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Width:
- 2-63/100 in