63/100 in. Brass Repair Kit for T75P598, T75P560 and T75P660
Levoir® 63/100 in. Brass Repair Kit for T75P598, T75P560 and T75P660
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Levoir®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Brizo
- Fits Model:
- T75P598, T75P560, T75P660
- GSA Approved:
- No
- Height:
- 2-63/100 in
- IAPMO Listed -:
- No
- Length:
- 63/100 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No