Levoir™ 7-3/4 in. Shower Arm and Flange in Polished Chrome

Part #DRP92044  |  Manufacturer Part #RP92044PC

Starting at
$76.00 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" NPT threads
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Adjust up to 50° in any direction when extended
  • 3 3/4" diameter
  • 1.5 gpm @ 80 psi; 5.7 L/min @ 550 kPa
  • Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Collection: Levoir™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-1/4 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Shower Arm Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Height: 1-3/50 in

Material: Brass

Maximum Height: 1-3/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 1.75

Width: 1-3/4 in