BRIZO LEVOIR: DOUBLE POST TISSUE HOLDER
Levoir™ BRIZO LEVOIR: DOUBLE POST TISSUE HOLDER
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Levoir™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-91/100 in
- Height:
- 1-31/100 in
- Material:
- Metal
- Projection:
- 3-29/32 in
- Width:
- 16-1/16 in