Brizo
Levoir® BRIZO LEVOIR: BIDET FAUCET - LESS HANDLES
Part #D68498SLLHP | Item #7664915 | Manufacturer Part #68498-SLLHP
Type:
D68498SLLHPPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 90
How to get it:
Product Details
- 4-hole installation with vacuum breaker
- Ceramic cartridge
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Metal pop-up drain included
- MUST ORDER HANDLES SEPARATELY
Documents
Specifications
ADA Compliant: No
ANSI Specifications: A117.1
ASME Specifications: A112.18.1
CSA Certified: Yes
Collection: Levoir®
Color Finish: Luxe Steel
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 17-1/2 in
Drain Included: Yes
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 18-7/8 in
Faucet Material: Brass
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Handle Included: No
Handle Type: Less Handles
Height: 18-22/25 in
Maximum Height: 18-22/25 in
Number of Handles: Two Handle
Number of Holes: 4 Hole
Side Spray: No
Smart Home Enabled: No
Style: Modern
Supply Lines Included: No
Type: D68498SLLHP
Weight: 7.37
Width: 10-1/8 in