Levoir™ BRIZO LEVOIR: DRAWER KNOB

Part #D699298NK  |  Item #7665021  |  Manufacturer Part #699298-NK

$23.04 EACH

Type:

D699298NK
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 11520

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-14/25 in

Height: 39/50 in

Material: Metal

Maximum Height: 39/50 in

Side Spray: No

Smart Home Enabled: No

Type: D699298NK

Weight: 0.25

Width: 1-3/4 in