Levoir® BRIZO LEVOIR: OKINETIC ROUND PENDENT RAINCAN SHOWERHEAD

Part #D81335SL  |  Item #7664896  |  Manufacturer Part #81335-SL

$885.60 EACH

Type:

Faucet
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 2
  • Pallet: 32
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function, flush-mounted pendent raincan showerhead
  • Includes four shower arm lengths measuring 4", 6", 8" and 10"; allows height adjustability during installation
  • Shower arms feature ball joints allowing spray heads to be positioned by user
  • Finished spray faces

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: A112.18.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir®

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 9 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Green: WaterSense, Yes

Handle Material: Brass

Height: 13-1/4 in

Material: Brass

Maximum Height: 13-1/4 in

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic®

Style: Modern

Type: Faucet

WaterSense Labeled: Yes

Weight: 7.47

Width: 9 in