Levoir™ Hot Cartridge for Invari™ 65378LF-LHP and 65378LF-LHP-ECO Lavatory Faucets

Part #DRP10022  |  Manufacturer Part #RP100222

Starting at
$7.20 EACH

Cartridge Type:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

Brand Model Compatibility: Invari™ 65378LF-LHP and 65378LF-LHP-ECO Lavatory Faucets

Cartridge Type: Hot

Collection: Levoir™

Faucet Part Type: Cartridge

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

WaterSense Labeled: No