Drawer Pull in Luxe Gold
Levoir® Drawer Pull in Luxe Gold
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Levoir®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 1-39/50 in
- Hardware Type:
- Drawer Pull
- Height:
- 81/100 in
- Length:
- 4-1/2 in
- Material:
- Metal
- Maximum Height:
- 81/100 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Weight:
- 0.3 lb
- Width:
- 13/16 in