Levoir™ No Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

Part #DT60P098GLLHP  |  Item #7660799  |  Manufacturer Part #T60P098-GLLHP

$240.48 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Red/Blue temperature markings
  • MOST ORDER HANDLE SEPARATELY
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 4-3/4 in

Diameter: 6-1/2 in

End Connection 1: Universal

End Connections: Universal

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Handles Sold Separately

Height: 6-39/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Maximum Height: 6-39/50 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

Trim Only: Yes

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 2.346