Pressure Balancing Valve Trim in Luxe Nickel (Handle Sold Separately)

You last purchased this on
 
Brizo

Levoir® Pressure Balancing Valve Trim in Luxe Nickel (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Levoir® Pressure Balancing Valve Trim in Luxe Nickel (Handle Sold Separately)

  • Fast #
  • Part #DT60P098NKLHP
  • Item #7660803
  • Manufacturer Part #T60P098-NKLHP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with MultiChoice® Universal rough
  • Handle adjusts temperature
  • Single-function pressure balance cartridge
  • Back-to-back installation capability
  • RP81665 extension kit extends rough installation up to 1 3/4"
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • MOST ORDER HANDLE SEPARATELY
  • Red/Blue temperature markings
  • 120° maximum handle rotation
  • Solid brass fabricated body
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Levoir®
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
IAPMO Listed -:
No
Maximum Height:
6-39/50 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.346 lb