Non-Diverter Tub Spout in Chrome
Levoir™ Non-Diverter Tub Spout in Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 288-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Solid brass construction
- Sweat or slip onto 1/2" CWT
- Non-diverter tub spout
- RP90472 universal adapter ships with tub spout
- Thread onto 1/2" NPT
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 10-13/100 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-19/50 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 3-19/50 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 9 in
- Spout Type:
- Non-Diverter
- Style Name:
- Levoir™
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 2 lb
- Width:
- 3-3/8 in