Levoir™ Pressure Balancing Valve with Diverter Cross Handle Kit in Luxe Nickel

Part #DHX75P98  |  Manufacturer Part #HX75P98-NK

Starting at
$130.32 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lever handles are ADA compliant
  • Model number = one set of handles

Specifications

ADA Compliant: No

Application: Residential

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-3/4 in

Handle Type: Cross

Height: 6 in

IAPMO Listed: No

Length: 2-19/50 in

Material: Zinc

Maximum Height: 6 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Supply Lines Included: No

WaterSense Labeled: No

Weight: 1.4

Width: 2-11/50 in