Single Function Showerhead in Venetian® Bronze
Levoir® Single Function Showerhead in Venetian® Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Finished spray face
- 10" single-function raincan showerhead
- 1.75 gpm models WaterSense certified
- 1.75 models WaterSense® labeled
- Intended for overhead raincan orientation only
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Levoir®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 3-11/25 in
- Diameter:
- 10 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No