Levoir™ Single Function Raincan Showerhead in Luxe Steel

Part #D81398SL  |  Item #7664969  |  Manufacturer Part #81398-SL

$617.76 EACH
(Pricing is for Luxe Steel)

Color/Finish: Luxe Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • 10" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • 1.75 gpm models WaterSense certified

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 3-11/25 in

Diameter: 10 in

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Brass

Height: 10 in

IAPMO Listed: No

Material: Brass

Maximum Height: 10 in

Maximum Pressure: 80 psi

NSF Certified: No

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spray Type: [Full Body, H2Okinetic®, Massaging, Pause]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 4.5

Width: 7 in