Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Levoir® Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 840-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one handle
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Lever handle is ADA compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Levoir®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 2-91/100 in
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 3-11/25 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 3-11/25 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Sink Material:
- Brass
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 1.2 lb
- Width:
- 3-41/100 in