Levoir™ Single Handle Monoblock Bathroom Sink Faucet in Luxe Nickel

Part #D65098LFECO  |  Manufacturer Part #65098LF-NK-ECO

Starting at
$370.80 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 8 in

Drain Included: Yes

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 6-1/2 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Standard

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 5.5