Levoir™ Single Handle Wall Mount Bathroom Sink Faucet in Luxe Gold

Part #DT65798LFECO  |  Manufacturer Part #T65798LF-GL-ECO

Starting at
$516.96 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Wall Mount

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 9-39/50 in

Drain Included: No

EPA Compliant: Yes

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Mixing

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 3-47/50 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Height: 3-47/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Spout Height: 4-47/50 in

Spout Reach: 9-3/50 in

Spout Type: Standard

Spray Type: Aerated

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 3.604

Width: 2-7/16 in