This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx

Brizo

Levoir® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx

  • Fast #
  • Part #DT65798LFBNX
  • Item #10110518
  • Manufacturer Part #T65798LF-BNX
5 out of 5 Customer Rating
Brand image
Brizo

Levoir® Single Handle Wall Mount Bathroom Sink Faucet in Brilliance® Black Onyx

  • Fast #
  • Part #DT65798LFBNX
  • Item #10110518
  • Manufacturer Part #T65798LF-BNX
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Black Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Ceramic cartridge
  • Integrated rotary valve rotates from cold to hot temperature
  • Trim only; must order rough (R65700) separately
  • Must order drain separately; push button or grid strainer drains available
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
Not for Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Levoir®
Color Finish Category:
Blacks
Color Finish Name:
Brilliance Black Onyx
Deck Plate Included:
No
Depth:
9-39/50 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
3-11/25 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Cross
Height:
3-47/50 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Reach:
9-1/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
195205033950
WaterSense Labeled:
Yes