Levoir® Three Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only)

Part #DT75698NK  |  Item #7664932  |  Manufacturer Part #T75698-NK

$871.20 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 162
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Brizo Levoir® Three Handle Bathtub & Shower Faucet in Luxe Nickel (Trim Only) /$871.20

Product Details

  • TempAssure® Thermostatic medium flow valving
  • For use with MultiChoice® Universal Integrated Shower Diverter Rough
  • Independent temperature, volume and diverter control
  • Diverter has 3 individual positions and 3 shared positions
  • For 3 individual positions, no shared positions, order RP72124
  • 1/2" universal inlets/outlets
  • Cartridges ship with the trim
  • RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Levoir®

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Depth: 5-7/25 in

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Flow Rate: 7.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: No

Material: Brass

Maximum Height: 6-3/4 in

NSF Certified: No

Number of Handles: Three Handle

Style: Modern

Trim Only: Yes

Type: Faucet

UL Listed: No

Valve Trim Type: Thermostatic

WaterSense Labeled: No

Weight: 4.2