Levoir™ Tub Spout in Luxe Nickel

Part #DRP92041NK  |  Item #7664962  |  Manufacturer Part #RP92041NK

$381.60 EACH

Color/Finish: Luxe Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 288

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Non-diverter tub spout
  • Solid brass construction
  • Sweat or slip onto 1/2" CWT
  • Thread onto 1/2" NPT
  • RP90472 universal adapter ships with tub spout

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CSA Certified: Yes

Collection: Levoir™

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 10-13/100 in

Diameter: 3-3/8 in

End Connection 1: FIPS

End Connections: FIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-19/50 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 10-1/8 in

Material: Brass

Maximum Height: 3-19/50 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Spout Reach: 9 in

Spout Type: Non-Diverter

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 2