Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Nickel (Handles Sold Separately)
Levoir® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Nickel (Handles Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Ceramic cartridge
- Hidden, water-efficient laminar flow stream straightener
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2gpmmodels available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- MUST ORDER HANDLES SEPARATELY
- Trim only; must order rough (R65800) separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes