Two Handle Wall Mount Tub Filler in Luxe Steel
Levoir® Two Handle Wall Mount Tub Filler in Luxe Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- RP90545 extension kit extends rough installation up to 1". Must order appropriate finish to match trim.
- MUST ORDER ROUGH SEPARATELY
- RP92777 extension kit extends rough up to 1 3/4"
- MUST ORDER HANDLES SEPARATELY
- Tub drain not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Levoir®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 12-63/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-3/4 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Faucet Valve Type:
- Hot/Cold
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Height:
- 3-19/50 in
- IAPMO Listed -:
- No
- Length:
- 12-5/8 in
- Maximum Height:
- 3-19/50 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 11-63/100 in
- Spout Type:
- Standard Spout
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-5/8 in
- Type:
- Faucet
- WaterSense Labeled:
- No
- Weight:
- 6.5 lb