Brizo
Litze® 1-11/25 in Drawer Pull in Polished Chrome
Part #D699137PN | Item #7211583 | Manufacturer Part #699137-PN
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 6,
- Pallet: 1200
How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Base Diameter: 7/8 in
Collection: Litze®
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 1-11/25 in
Handle Material: Zinc
Handle Type: Pull
Hardware Type: Drawer Pull
Height: 1-1/4 in
Length: 1-11/25 in
Material: Zinc
Projection: 1-7/16 in
Shape: Bar
Side Spray: No
Smart Home Enabled: No
Weight: 0.27
Width: 5-1/8 in