Litze 1-1/4 in. Metal Handle Kit in Luxe Gold

Part #DHL5335GL  |  Item #7528396  |  Manufacturer Part #HL5335-GL

$144.00 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

CSA Certified: [CSA B125.1, CSA B125.2]

Collection: Litze

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Faucet Part Type: Handle Kit

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 2-19/50 in

IAPMO Listed: No

Installation Type: Deck Mount

Length: 1-1/4 in

Material: Zinc

Maximum Height: 2-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Trim Only: No

WaterSense Labeled: Yes

Weight: 1.452

Width: 2-47/50 in