Litze 1-1/4 in. Metal Handle Kit in Polished Chrome

Part #DHL5335PC  |  Item #7528376  |  Manufacturer Part #HL5335-PC

$109.44 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.2

CSA Certified: CSA B125.1, CSA B125.2

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Part Type: Handle Kit

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 2-19/50 in

IAPMO Listed: No

Length: 1-1/4 in

Material: Metal

Maximum Height: 2-19/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: Yes

Weight: 1.452