3-1/2 in. Handle Kit in Polished Nickel
3-1/2 in. Handle Kit in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Model number = one set of handles for LHP models
- Handles are ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- Litze™ T66T035
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Thermostatic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Length (in):
- 1-47/50 in
- Handle Type:
- Lever
- Height:
- 1-15/16 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.878 lb
- Width:
- 3-7/8 in