Brizo
Litze 1-Hole Bidet Faucet with Single Lever Handle in Brilliance Luxe Nickel
Part #D68135NK | Item #7239220 | Manufacturer Part #68135-NK
How to get it:
Product Details
- 1-hole installation
- Ceramic cartridge
- Metal pop-up included
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1, ASME A112.18.2
Application: Commercial, Residential
CARB OTC LEED Compliant: No
CSA Certified: Yes
Collection: Litze
Color Finish: Luxe Nickel
Color Finish Category: Nickel Tones
Deck Plate Included: No
Depth: 7-1/2 in
Faucet Material: Brass
Handle Type: Lever
Height: 7-13/100 in
Maximum Height: 7-13/100 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Spout Height: 3-31/100 in
Spout Reach: 5 in
Trim Only: No
WaterSense Labeled: No
Weight: 4.86