Brizo

Litze™ 1.8 gpm 3 Hole Deck Mount Bridge Kitchen Faucet with Double Lever Handle and Angled Spout in Polished Chrome

Part #D62564LF  |  Manufacturer Part #62564LF-PC

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching side sprayer
  • 3-hole installation
  • Solid brass one-piece waterway
  • Ceramic cartridges
  • Accommodates up to 3" deck thickness
  • Optional decorative center hole cover available RP90934

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial, Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 8 in

Collection: Litze™

Depth: 8-1/4 in

End Connections: OD Inlet

Faucet Connection: NPSM

Faucet Connection Size: 3/8 in

Faucet Height: 13-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 13-1/2 in

Kitchen Faucet Type: Bridge, Two Handle

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

Maximum Height: 13-1/2 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Domestic

Side Spray: Yes

Spout Reach: 8-1/4 in

Spout Swivel: 360°

Spout Type: Low Arc, Swivel

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Width: 14 in