1-5/8 in. Brass Basket Strainer in Luxe Gold
Rook™ 1-5/8 in. Brass Basket Strainer in Luxe Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass strainer and basket
- Drop-in basket with lift handle
- All brass construction
- Meets ASME B1.20.3
- Covered under Brizo's limited lifetime warranty
- 1-1/2 in. x 11-1/2 in. NPSM threads
- 2 7/8 in. diameter brass flange
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Rook™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 2-22/25 in
- Drain Diameter:
- 2-7/8 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Size:
- 1-5/8 in
- Tailpiece Included:
- No
- Weight:
- 0.532 lb