Litze 2 gpm Shower Faucet Trim in Brilliance Polished Nickel

Part #DT60235PNLHP  |  Item #7223442  |  Manufacturer Part #T60235-PNLHP

$565.92 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Brizo Litze 2 gpm Shower Faucet Trim in Brilliance Polished Nickel /$565.92

Product Details

  • H2Okinetic® Technology with self-cleaning spray holes
  • TempAssure® thermostatic medium flow valving
  • For use with MultiChoice® Universal rough
  • Independent temperature and volume control
  • 8" multi-function raincan showerhead featuring H2Okinetic® Technology
  • Jointed solid brass shower arm with two locking hinges for positioning
  • MUST ORDER HANDLES SEPARATELY
  • RP74785 extension kit extends rough installation up to 1 3/4"

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: TempAssure® Thermostatic

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 5 in

End Connection 1: Universal

End Connection 2: Universal

End Connections: Universal

Faucet Connection: Universal

Faucet Material: Brass

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Less Handles

Height: 6-1/2 in

Material: Brass

Maximum Height: 6-1/2 in

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: H2Okinetic Technology, Massaging Spray, Pause

Trim Only: Yes

WaterSense Labeled: Yes

Weight: 6.824