Litze 2 Robe Hook in Luxe Nickel

Part #D693537NK  |  Item #7212016  |  Manufacturer Part #693537-NK

$126.00 EACH
(Pricing is for Luxe Nickel)

Color/Finish: Luxe Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Litze

Color Finish: Luxe Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2 in

Diameter: 1-3/4 in

Handle Material: Zinc

Height: 4-22/25 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 4-22/25 in

Mount Type: Wall

Number of Hooks: 2

Side Spray: No

Smart Home Enabled: No

Weight: 1.298