• Cart

DESCRIPTION

  • 1-hole installation
  • 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
  • Ceramic cartridge
  • Integrated rotary valve rotates 90° from cold to hot temperature
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Spout features hidden water-efficient, lamir flow aerator
  • Textural knurling detail on all finishes except teak accent models (PCTK & NKTK)
  • Trim only; must order rough (R65700) separately

Brizo Litze™ 3-7/16 in. 1.5 gpm 1-Hole Lavatory Faucet with Single-Handle

DT65735LF

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Litze™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Valve Type
Ceramic Disc
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
3-7/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Height
3-7/16 in
Spout Reach
8-3/4 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Print

Starting at
Call for Pricing
  • QUANTITY