3 And 6 Setting Diverter Trim Wheel Handle Kit in Brilliance® Polished Nickel®
Litze® 3 And 6 Setting Diverter Trim Wheel Handle Kit in Brilliance® Polished Nickel®
Frequently Purchased Together
Product Details
Product Details
- The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Specifications
- Brand Model Compatibility:
- LHP
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Polished Nickel®
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Brass
- Handle Type:
- Wheel
- Height:
- 1-3/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Width:
- 1-69/100 in